Shop DURHAM MFG

Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # WHPT24605PU95
  • Zoro # G4306410

product price: 
$
339.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 7/8 in
Overall Length
63 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHPT24605PU95
Zoro #
G4306410
UPC #
714334036948
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Wheel Material
Polyurethane
Frame Material
Steel
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Deck Material
Steel
Finish
Powder Coated
Gauge
12 ga
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Number of Platforms
2
Deck Gauge
12 ga
Lip Style
Combination
Caster Wheel/Tread Material
Mold-On Rubber
Frame Finish/Coating
Powder Coated
Frame Gauge
10 ga
Wire Color
Gray

Dimensions

Overall Height
40 7/8 in
Overall Length
63 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
60 in x 24 in x 27 in
Deck Length
60 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Deck Width
24 in
Deck Height
27 in
Overall LxWxH
63-5/8 in x 24-3/8 in x 40-7/8 in
Caster Width
1-1/4 in
Handle Height
40 15/16 in
Caster Wheel Diameter
5 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 40 7/8 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 27 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.