Shop DURHAM MFG

Platform Truck, Gray, Steel, 1,500 lb

  • Mfr # EPT307210SPN95
  • Zoro # G4306745

product price: 
$
517.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 7/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,500 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT307210SPN95
Zoro #
G4306745
UPC #
714334033800
Country of Origin
Mexico
Color
Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Gauge
12 ga
Handle Pocket Location
Single End
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Caster Wheel Material
Semi-Pneumatic
Assembled/Unassembled
Assembled
Deck Material
Steel
Finish
Powder Coated
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Lip Style
Flush
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Number of Platforms
1
Side Panel Type
No Side Panels
Deck Surface
Smooth
Deck Gauge
12 ga
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Semipneumatic
Wire Color
Gray

Dimensions

Overall Height
40 7/8 in
Overall Length
75 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
72 in x 30 in x 13-7/8 in
Caster Wheel Width
2-3/4 in
Deck Length
72 in
Deck Width
30 in
Deck Height
13 7/8 in
Caster Wheel Dia.
10 in
Overall LxWxH
75-5/8 in x 30-3/8 in x 40-7/8 in
Caster Width
2-3/4 in
Handle Height
40 15/16 in
Lip Height
1 5/8 in
Caster Wheel Diameter
10 in
Wire Rope Length
75 5/8 in
Length
75 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 40 7/8 in, Overall Length 75 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 7/8 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.