Platform Truck, Gray, Steel, 3,000 lb

  • Mfr # PT366012/16PN95
  • Zoro # G4305729
product price: 
$
677.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 3/8 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
3,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT366012/16PN95
Zoro #
G4305729
UPC #
714334036610
Country of Origin
Mexico
Color
Gray
Load Capacity
3,000 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Material
Steel
Handle Pocket Location
Single End
Gauge
12 ga
Caster Wheel Material
Pneumatic
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Number of Platforms
1
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Lip Style
Flush
Deck Construction
Solid
Deck Surface
Smooth
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Pneumatic
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Color
Gray

Dimensions

Overall Height
48 3/8 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
60 in x 36 in x 18-7/8 in
Caster Wheel Width
(2) 3-1/2 in (2) 4 in, (2) 4 in
Caster Wheel Dia.
12 in, 16 in
Deck Height
18 7/8 in
Deck Width
36 in
Deck Length
60 in
Overall LxWxH
63-5/8 in x 36-3/8 in x 48-3/8 in
Caster Width
(2) 3-1/2 in (2) 4 in, (2) 4 in
Handle Height
48 3/8 in
Caster Wheel Diameter
12 in, 16 in
Axle-Mounted Wheel Dia.
16 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 3,000 lb, Overall Height 48 3/8 in, Overall Length 63 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 18 7/8 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.