Shop DURHAM MFG

Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPT2H30488PU95
  • Zoro # G4306088

product price: 
$
491.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
55 1/4 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
3,600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT2H30488PU95
Zoro #
G4306088
UPC #
714334032995
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
Dual-Handle Steel-Deck Platform Truck
Handle Type
(2) Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12 ga
Assembled/Unassembled
Assembled
Frame Material
Steel
Deck Material
Steel
Handle Pocket Location
Single End
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
6-Wheel
Deck Construction
Solid
Number of Platforms
1
Caster Mounting Type
Plate
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
55 1/4 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 11-1/8 in
Deck Height
11 1/8 in
Caster Wheel Width
2 in
Deck Width
30 in
Deck Length
48 in
Caster Wheel Dia.
8 in
Overall LxWxH
55-1/4 in x 30-3/8 in x 38-1/4 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Handle Height
38 1/4 in
Wire Rope Length
55 1/4 in
Length
55 1/4 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Dual-Handle Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 38 1/4 in, Overall Length 55 1/4 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.