Platform Truck, Red, Steel, 1,800 lb
- Mfr # WHPT-WD-3060-8MR-17T
- Zoro # G3369550
product price:Â
$
622.99
/ea
Key Features
Overall Height
40 1/8 in
Overall Length
63 1/2 in
Overall Width
30 in
Color
Red
Load Capacity
1,800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHPT-WD-3060-8MR-17T
- Zoro #
- G3369550
- UPC #
- 714334051019
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 40 1/8 in
- Overall Length
- 63 1/2 in
- Overall Width
- 30 in
- Deck LxWxH
- 60 in x 30 in x 26-1/2 in
- Deck Length
- 60 in
- Deck Width
- 30 in
- Extended Length
- 60 in
- Caster Wheel Dia.
- 8 in
- Deck Height
- 26 1/2 in
- Caster Wheel Width
- 2 in
- Overall LxWxH
- 63-1/2 in x 30 in x 40-1/8 in
- Caster Width
- 2 in
- Caster Wheel Diameter
- 8 in
- Handle Height
- 40 1/16 in
- Wire Rope Length
- 63 1/2 in
- Length
- 63 1/2 in
Description
Work-Height Wooden-Deck Platform Truck, Load Capacity 1,800 lb, Overall Height 40 1/8 in, Overall Length 63 1/2 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Gauge 14 ga, Deck Height 26 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.