Flat-Bottom Revolving Open Bin Storage Unit, 34 in Dia x 49.75 in H, 30 Compartments, Gray, Steel

  • Mfr # 1306-95

  • Zoro # G2115219


product price: $1,185.59
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
34 in
Overall Depth
34 in
Overall Height
49-3/4 in
Color
Gray
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306-95
Zoro #
G2115219
UPC #
714334130691
Country of Origin
Mexico

Dimensions

Overall Width
34 in
Overall Depth
34 in
Overall Height
49-3/4 in
Bin Width
21 in
Bin Depth
15 in
Overall Diameter
34 in
Bin Height
7 in

Details

Color
Gray
Number of Shelves
6
Material
Prime Cold Rolled Steel
Item
Revolving Storage Bin
Finish
Powder Coated
Includes
Hardware
Type
Flat-Bottom Shelf
Whole Unit Load Capacity
3,000 lbs
Load Capacity per Shelf
500 lbs
Frame Color
Gray
Number of Compartments
30

Description

Revolving Storage Bin, Gray, Compartment Depth 15 in, Compartment Height 7 in, Compartment Width 21 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 5, Steel, Number of Levels 6, Gray, Powder Coated, Steel, Shelf Diameter 34 in, Overall Diameter 34 in, Overall Height 49 3/4 in, 3,000 lb Whole Unit Load Capacity, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.