Scoop-Bottom Revolving Open Bin Storage Unit, 44 in Dia x 57.5 in H, 50 Compartments, Gray, Steel

  • Mfr # 1535-95

  • Zoro # G2139280


product price:  $2,830.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
44 in
Overall Depth
44 in
Overall Height
57-1/2 in
Number of Shelves
5
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1535-95
Zoro #
G2139280
UPC #
714334153591
Country of Origin
Mexico

Dimensions

Overall Width
44 in
Overall Depth
44 in
Overall Height
57-1/2 in
Bin Height
9-3/4 in
Bin Width
14 in
Bin Depth
19-1/2 in
Overall Diameter
44 in

Details

Number of Shelves
5
Color
Gray
Whole Unit Load Capacity
3,750 lbs
Item
Revolving Storage Bin
Finish
Powder Coated, Enamel Rack
Material
Prime Cold Rolled Steel
Includes
Hardware
Type
Scoop-Bottom Shelf
Frame Color
Gray
Load Capacity per Shelf
625 lbs
Number of Compartments
50

Description

Revolving Storage Bin, Gray, Compartment Depth 19 1/2 in, Compartment Height 9 3/4 in, Compartment Width 14 in, Level Design Scoop Bottom, 625 lb Load Capacity per Level, Number of Bins per Shelf 10, Steel, Number of Levels 5, Gray, Enamel, Steel, Shelf Diameter 44 in, Overall Diameter 44 in, Overall Height 57 1/2 in, 3,750 lb Whole Unit Load Capacity, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.