Zoro Homepage

Rack for 11x6-3/4x1-3/4 Compartment Box

  • Mfr # 290-95

  • Zoro # G7503282


product price: $47.39
/ea

Key Features

Material
Steel
Color
Gray
Used With Bin or Container Style
Compartment Box
Overall Width
11 1/4 in
Overall Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-95
Zoro #
G7503282
UPC #
714334050609
Country of Origin
Mexico

Dimensions

Overall Width
11 1/4 in
Overall Height
10 3/4 in
Overall Length
6 3/4 in
Outside Width
11 1/4 in
Outside Height
10 3/4 in
Overall Depth
6 3/4 in

Details

Material
Steel
Color
Gray
Used With Bin or Container Style
Compartment Box
Item
Small Parts Storage System Rack
Includes
Handle
For Use With
Small Compartment Boxes (Not Included) - Mfr. No. SP6-CLEAR, SP12-CLEAR, SPOS12-CLR, SP13-CLEAR, SPOS18-CLEAR, SPADJ-CLEAR
ESD Conductive
No
Bin and Container Accessory Item
Compartment Box Rack
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Product Type
Compartment Box Rack
Compatible Manufacturer Model Number
SP12-CLEAR, SP13-CLEAR, SP6-CLEAR, SPADJ-CLEAR, SPOS12-CLR, SPOS18-CLEAR
For Container Type
Compartmented Box

Description

Small Parts Storage System Rack, Color Gray, Compatible Manufacturer Model Number SP12-CLEAR, SP13-CLEAR, SP6-CLEAR, SPADJ-CLEAR, SPOS12-CLR, SPOS18-CLEAR, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Steel, Overall Depth 6 3/4 in, Overall Height 10 3/4 in, Overall Width 11 1/4 in, Compatible Grainger Part Number 15V199, 15V201, 15V202, 15V203, For Container Type Compartmented Box, Product Type Compartment Box Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.