Shop DURHAM MFG

Rod Truck, 3000 lb., 3 Shelf, 60 in. L

  • Mfr # OPT-6030-3-6PH-95

  • Zoro # G9953797


product price: 
$
797.33
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
31 1/2 in
Overall Width
68 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPT-6030-3-6PH-95
Zoro #
G9953797
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
31 1/2 in
Overall Width
68 1/2 in
Shelf Length
60 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
30 in
Caster Wheel Dia.
6 in
Inside Height
48 1/4 in
Shelf LxW
60 inx30 in
Overall LxWxH
68-1/2 inx31-1/2 inx57-1/2 in
Inside Width
30 in
Inside Length
60 in
Wire Rope Length
32 in
Length
32 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
3
Construction
welded
Gauge
14 ga
Distance Between Shelves
15 1/2 in
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Finish
Powder Coated
Includes
2 Sloped Shelves and Flat Bottom Shelf
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Lip Style
Flush
Caster Wheel Type
Standard
Side Panel Construction
Slat
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Method of Construction
Welded
Number of Accessible Sides
1
Capacity per Shelf
1000 lb.
Product Type
Stock Truck
Shelf Construction
Solid

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 16 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 32 in, Overall Width 69 in, Overall Height 58 in

Ratings & reviews