Scoop-Bottom Revolving Open Bin Storage Unit, 58 in Dia x 66-5/16 in H, 50 Compartments, Gray, Steel

  • Mfr # 1605-95

  • Zoro # G2139271


product price:  $3,367.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
58 in
Overall Depth
58 in
Overall Height
66-5/16 in
Color
Gray
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605-95
Zoro #
G2139271
UPC #
714334160599
Country of Origin
Mexico

Dimensions

Overall Width
58 in
Overall Depth
58 in
Overall Height
66-5/16 in
Bin Width
18 in
Bin Depth
25 in
Overall Diameter
58 in
Bin Height
11 in

Details

Color
Gray
Number of Shelves
5
Material
Prime Cold Rolled Steel
Item
Revolving Storage Bin
Finish
Powder Coated, Enamel Rack
Includes
Hardware
Type
Scoop-Bottom Shelf
Whole Unit Load Capacity
10,000 lbs
Load Capacity per Shelf
2,000 lbs
Number of Compartments
50

Description

Revolving Storage Bin, Gray, Compartment Depth 25 in, Compartment Height 11 in, Compartment Width 18 in, Level Design Scoop Bottom, 2,000 lb Load Capacity per Level, Number of Bins per Shelf 10, Steel, Number of Levels 5, Enamel, Steel, Shelf Diameter 58 in, Overall Diameter 58 in, Overall Height 66 3/8 in, 10,000 lb Whole Unit Load Capacity, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.