Shop DURHAM MFG

Secrty Box Truck w/Solid Sides, 65.5x30in

  • Mfr # 3STDGT-SM3060-6MR-95
  • Zoro # G2206167

product price: 
$
1,076.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
66 1/8 in
Overall Width
30 3/8 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3STDGT-SM3060-6MR-95
Zoro #
G2206167
UPC #
-
Country of Origin
Mexico
Item
Drop-Gate Security Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
2,000 lb
Caster Wheel Material
Mold-on Rubber
Handle Type
Flat
Number of Caster Wheels
4
Gauge
14 ga
Finish
Powder Coated
Caster Wheel Tread Type/Material
Standard Rubber
Lip Style
Flush
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Lid/Cover Type
Hinged Lid
Number of Shelves
1
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Solid
Caster/Wheel Mounting Location
Standard
Number of Sides
3
Caster Core Material
Mold-on Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Length
66 1/8 in
Overall Width
30 3/8 in
Caster Wheel Width
2 in
Overall Height
46 1/4 in
Caster Wheel Dia.
6 in
Overall LxWxH
66 1/8 in x 30 3/8 in x 46 1/4 in
Wire Rope Length
66 1/8 in
Length
66 1/8 in

Description

Security Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 46 1/4 in, Overall Length 66 1/8 in, Overall Width 30 3/8 in, Handle Type Flat, Lid/Cover Type Hinged Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.