Secure Stock Truck
- Mfr # HTL-2448-DD-3AS-95
- Zoro # G224450831
product price:Â
$
2,094.99
/ea
Key Features
Shelf Adjustability
Adjustable
Shelf Length
46 in
Finish
Powder Coated
Overall Width
26 in
Side Panel Construction
Expanded Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-2448-DD-3AS-95
- Zoro #
- G224450831
- UPC #
- 714334058469
- Country of Origin
- Mexico
- Item
- Security Cart
- Shelf Adjustability
- Adjustable
- Finish
- Powder Coated
- Side Panel Construction
- Expanded Metal
- Adjustable Increments
- 2 1/4 in
- Color
- Gray
- Door Style
- Double Hinged Door
- Number of Shelves
- 4
- Material
- Steel
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
- Features
- (3) Adjustable Shelves
- Includes
- (3) Adjustable Shelves
- Load Capacity
- 2,000 lb
- Caster Wheel/Tread Material
- Phenolic
- Gauge
- 14 ga
- Traction Material
- Steel
Dimensions
- Shelf Length
- 46 in
- Overall Width
- 26 in
- Shelf Width
- 21 in
- Caster Wheel Width
- 2 in
- Overall Height
- 56 in
- Overall Length
- 55 in
- Caster Wheel Dia.
- 6 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 4, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.