Security Mesh Truck W/6"x2" Phenolic Ca, 2000 lb Capacity, 46" W x 80-1/2" L x 56-7/16" H
Mfr # HTL-4474-DD-1AS-95
Zoro # G2216479
product price:Â $2,607.99
/eaKey Features
Overall Height
56-7/16"
Overall Length
80-1/2"
Overall Width
46"
Load Capacity
2000 lb
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTL-4474-DD-1AS-95
Zoro #
G2216479
UPC #
714334053020
Country of Origin
Mexico
Dimensions
Overall Height
56-7/16"
Overall Length
80-1/2"
Overall Width
46"
Caster Width
2 in
Details
Load Capacity
2000 lb
Item
Security Mesh Truck W/6"x2" Phenolic Ca
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Description
Security Mesh Truck W/6 In.x2 In. Phenolic Ca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.