Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Cart Tray, 50 lb., Gray, 36 In. L

  • Mfr # TRM-3630-95

  • Zoro # G7979343


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
30 in
Overall Depth
36 in
Overall Height
1 1/2 in
Overall Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM-3630-95
Zoro #
G7979343
UPC #
714334020879
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Depth
36 in
Overall Height
1 1/2 in
Overall Length
36"
For Cart Width
36 in

Details

Item
Shelf for Rack-Style Utility Carts with Metal Shelf Trays
Color
Gray
For Use With
2NXV9, 4EY13
Load Capacity
50 lb
Material
Steel
Utility Cart Accessory Item
Tray
Installment Method
Snap In
For Use With Grainger Item Number
2NXV9, 4EY13
For Use With Mfr. Model Number
PAT-24-4-14-95, PAT-24-6-9-95, PAT-36-4-14-95, PAT-36-6-9-95

Description

Shelf for Rack-Style Utility Carts with Metal Shelf Trays, Load Capacity 50 lb, Overall Depth 36 in, Overall Width 30 in, Color Gray, For Cart Width 36 in, For Use With Grainger Item Number 2NXV9, 4EY13, For Use With Mfr. Model Number PAT-24-4-14-95, PAT-24-6-9-95, PAT-36-4-14-95, PAT-36-6-9-95, Installment Method Snap In, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.