Shelf, Gray, 44"x74", 500 lb., w/Side Trucks

  • Mfr # HDC-SH-4474CLIP-95

  • Zoro # G1951270


product price: $476.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
72 in
Overall Height
1 1/2 in
Assembled/Unassembled
Assembled
Shelf Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-SH-4474CLIP-95
Zoro #
G1951270
UPC #
714334070669
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Height
1 1/2 in
Overall Length
41 in
Shelf Width
71 15/16 in
Shelf Length
40 13/16 in
Shelf LxW
40 13/16 x in x 71 15/16 x in
Overall LxWxH
41 x in x 72 x in x 1 1/2 x in

Details

Item
Shelf
Color
Gray
Assembled/Unassembled
Assembled
Shelf Capacity
400 lb
Number of Shelves
1
Material
Steel
Gauge
14 ga
Load Capacity
400 lb
Shelf Construction
Solid

Description

Shelf, Load Capacity 400 lb, Number of Shelves 1, Shelf Length 41 in, Shelf Width 72 in, Shelf Construction Solid, Material Steel, Overall Length 41 in, Overall Width 72 in, Overall Height 2 in

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.