Shelving & Pegboard Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Gray, 0 Drawers

  • Mfr # HDCP244878-PB32-4S95

  • Zoro # G0622297


product price:  $1,878.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDCP244878-PB32-4S95
Zoro #
G0622297
UPC #
714334046190
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Panel Material Thickness
12 ga
Shelf Depth
15 7/8 in
Shelf WxD
(4) 45 15/16 in x 15 27/32 in
Leg Height
6 in
Height of Cabinet
78 in

Details

Cabinet Style
Shelving & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4 Adjustable
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Number of Doors
2
Material
Steel
Shelf Capacity
1,000 lbs
Includes
Pegboard, Pegboard Hooks, Shelves; No keys
Color
Gray
Method of Construction
Welded
Body Panel Type
Solid
Base Type
Legs
Shelf Adjustment Increments
2-1/4 in
Pegboard Location
Door
Peg Hole Shape
Round
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Includes Keys
No
Mobility
Stationary
Door Handle Type
Swing
Includes Pegboard Hooks
Yes
Peg Hole Spacing
1 in

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Door Opening 180 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products