Shelving Storage Cabinet, 48 in H, 36 in W, 18 in D, Swing, Keyed, Gray, 2 Shelves, 0 Drawers

  • Mfr # 2600-2S-95

  • Zoro # G2250215


product price:  $613.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1250 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2600-2S-95
Zoro #
G2250215
UPC #
714334053969
Country of Origin
Mexico

Dimensions

Overall Height
48 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Counter Height
Shelf WxD
35 3/4 in x 16 3/8 in
Panel Material Thickness
16 ga
Shelf Depth
16 3/8 in
Height of Cabinet
48 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1250 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Method of Construction
Welded
Material
Steel
Shelf Capacity
700 lbs
Number of Doors
2
Color
Gray
Includes
Shelves, Keys
Body Panel Type
Solid
Shelf Adjustment Increments
4 in
Base Type
Frame
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Number of Keys
4
Locking Cabinet
Yes
Casters Included
No
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Includes Keys
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 48 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products