Shop DURHAM MFG

Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Gray, 5 Shelves, 0 Drawers

  • Mfr # JC-482478-5S-95
  • Zoro # G9883842

product price: 
$
1,815.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
750 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JC-482478-5S-95
Zoro #
G9883842
UPC #
714334012157
Country of Origin
Mexico
Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
750 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
Shelves, Keys
Assembled/Unassembled
Assembled
Method of Construction
Welded
Shelf Capacity
700 lbs
Material
Steel
Color
Gray
Base Type
Legs
Shelf Adjustment Increments
4 in
Body Panel Type
Solid
Door Handle Type
Swing
Locking Cabinet
Yes
Casters Included
No
Cabinet Locking Mechanism
Keyed
Number of Keys
2
Mobility
Stationary
For Use Indoors/Outdoors
No
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated
Door Opening
180 Degrees
Frame Assembled
Assembled
Cabinet Color
Gray
Cabinet Storage Components
Shelves
Audit Trail Storage
None

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf WxD
47 3/4 in x 21 3/8 in
Panel Material Thickness
14 ga
Shelf Depth
21 3/8 in
Leg Height
6 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Shelf Width
47 3/4 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 750 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.