Shop DURHAM MFG

Shelving Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Gray, 4 Shelves, 0 Drawers

  • Mfr # HDCO246078-4S95
  • Zoro # G9897492

product price: 
$
2,254.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1,650 lb
Door Type
Vented
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDCO246078-4S95
Zoro #
G9897492
UPC #
714334065474
Country of Origin
Mexico
Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1,650 lb
Door Type
Vented
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Number of Doors
2
Material
Steel
Shelf Capacity
1,650 lbs
Method of Construction
Welded
Assembled/Unassembled
Assembled
Color
Gray
Body Panel Type
Solid
Shelf Adjustment Increments
2-1/4 in
Base Type
Legs
Mobility
Stationary
Locking Cabinet
Yes
Material - Cabinets
Steel
Cabinet Locking Mechanism
Padlock Hasp
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
Yes
Shelf Adjustability
Adjustable
Casters Included
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Color
Gray
Door Opening
180 Degrees
Audit Trail Storage
None

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Leg Material Thickness
0.19 in
Shelf Depth
20 7/8 in
Shelf WxD
57 15/16 in x 20 7/8 in
Panel Material Thickness
12 ga
Leg Height
6 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
60 in
Shelf Width
58 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Vented, Duty Rating Super Duty, For Use Indoors/Outdoors Yes, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 1/2 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.