Small Compartment Box with 1 compartments, Steel, 2 1/8 in H x 13 5/8 in W

  • Mfr # 226-95

  • Zoro # G0774884


product price: $17.75
/ea
Sold in multiples of 6 for $106.50

Key Features

Overall WxDxH
13 5/8 in x 9 7/8 in x 2 1/8 in
Number of Compartments
1
Compartment HxWxD
2 in x 13 3/8 in x 9 1/4 in
Material
Steel
For Use With
Mfr No. 306, 307, 308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-95
Zoro #
G0774884
UPC #
714334226950
Country of Origin
United States

Dimensions

Overall WxDxH
13 5/8 in x 9 7/8 in x 2 1/8 in
Compartment HxWxD
2 in x 13 3/8 in x 9 1/4 in
Overall Height
2 1/8 in
Overall Width
13 5/8 in
Overall Depth
9 7/8 in
Compartment Width
13 3/8 in
Compartment Depth
9 1/4 in
Compartment Height
2 1/8 in

Details

Item
Small Compartment Box
Number of Compartments
1
Material
Steel
For Use With
Mfr No. 306, 307, 308
Finish
Powder Coated
Includes
Handle
Number of Dividers
0
Bin Color
Gray
Compatible Manufacturer Model Number
306, 307, 308
Adjustable Dividers
No
Hinge Type
Piano
Includes Handle
Yes
Product Type
Compartmented Box
Maximum Number of Dividers
0

Description

Small Compartment Box,Empty,Inserts Ar, Adjustable Dividers No, Compartment Depth 9 1/4 in, Compartment Height 2 1/8 in, Compartment Width 13 3/8 in, Compatible Manufacturer Model Number 306, 307, 308, Number of Compartments 0, Number of Dividers 0, Overall Depth 9 7/8 in, Overall Height 2 1/8 in, Overall Width 13 5/8 in, Product Type Compartmented Box, Color Gray, Finish Powder Coated, Hinge Type Piano, Maximum Number of Dividers 0, Includes Handle Yes, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.