Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Control Products Storage Cabinet

  • Mfr # VSCSP-242472-2-50

  • Zoro # G715439864


product price: $1,142.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Container Type
Cabinet
Includes
(2) Removable Hanger Bar, (2) Removable Ventilated Front Covers
Lockable
Not Lockable
Overall Depth
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSCSP-242472-2-50
Zoro #
G715439864
UPC #
714334080996
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/4 in
Overalll Height
72 in
Overall Width
24 1/8 in

Details

Item
Empty Spill Cabinet
Color
Yellow
Container Type
Cabinet
Includes
(2) Removable Hanger Bar, (2) Removable Ventilated Front Covers
Lockable
Not Lockable
Product Type
Empty Spill Cabinet
Number of Shelves
2

Description

Spill Control Products Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.