Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, 45 in L

  • Mfr # SOPC1618302ALU5PU

  • Zoro # G9829565


product price:  $329.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
45 in
Overall Width
18 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOPC1618302ALU5PU
Zoro #
G9829565
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
45 in
Overall Width
18 1/4 in
Shelf Length
30 in
Shelf Width
18 in
Caster Dia.
5 in
Writing Shelf Dimensions
12" x 16-3/4"
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Handle Height
39 in
Top Shelf Height
36 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
45 in x 18 1/8 in x 39 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
30 in x 18 in
Writing Shelf LxW
12 in x 16-3/4 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Finish
Polished
Distance Between Shelves
25-1/8 in
Includes
Writing Shelf
Gauge
16 ga
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Polyurethane
Capacity per Shelf
600 lb
Handle
Tubular
Shelf Type
Lipped
Utility Cart Item
Stainless Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
25-1/8"
Number of Drawers
0
Type
2 Shelf
Number of Compartments
0
Construction
Welded Stainless Steel
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Platform Surface
Smooth
Power Indicator
No
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 45 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 30 in, Shelf Width 18 in, Includes Writing Shelf, Handle Height 39 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.