Shop DURHAM MFG

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # SRSC1618304ALU6PU

  • Zoro # G9949913


product price:  $566.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53 in
Overall Length
36 in
Overall Width
18 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRSC1618304ALU6PU
Zoro #
G9949913
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
53 in
Overall Length
36 in
Overall Width
18 1/4 in
Caster Dia.
6 in
Caster Width
2 in
Shelf Width
18 in
Shelf Length
30 in
Lip Height
1-1/2"
Top Shelf Height
53 in
Handle Height
36 in
Overall LxWxH
36 in x 18 1/8 in x 53 in
Shelf LxW
30 in x 18 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
4
Gauge
16 ga
Construction
Welded
Distance Between Shelves
12-1/2 in
Caster Type
(2) Swivel, (2) Rigid
Finish
Polished
Caster Material
Polyurethane
Utility Cart Item
Stainless 4 Shelves Stock Cart
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
12-1/2"
Number of Compartments
0
Capacity per Shelf
300 lb
Includes
4 Shelves
Number of Drawers
0
Distance Between Middle and Bottom Shelf
12-1/2"
Power Indicator
No
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Method of Construction
Welded
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 4, Capacity per Shelf 300 lb, Distance Between Shelves 13 in, Shelf Length 30 in, Shelf Width 18 in, Includes 4 Shelves, Handle Height 36 in, Top Shelf Height 53 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.