Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, Steel, 3,600 lb Load Capacity, 2 Shelves, 42 1/4 in L, 24 1/4 in W, 45 in H, Ergonomic Handle

  • Mfr # RSCE-2436-2-3.6K-95

  • Zoro # G1943178


product price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCE-2436-2-3.6K-95
Zoro #
G1943178
UPC #
714334012973
Country of Origin
Mexico

Dimensions

Overall Height
45 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Caster Width
2 in
Caster Wheel Width
2 in
Shelf Width
24 1/4 in
Shelf Length
36 in
Caster Wheel Dia.
6 in
Shelf LxW
36 in x 24 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 45 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Cart
Handle Type
Ergonomic
Number of Shelves
2
Finish
Powder Coated
Assembled/Unassembled
Assembled
Distance Between Shelves
26 3/4 in
Gauge
14 ga
Caster Wheel Type
Tread on Core
Capacity per Shelf
1,800 lb
Includes Electrical Outlets
No
Caster Frame Material
Iron
Power Indicator
No
Caster Wheel/Tread Material
Phenolic
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Caster Core Material
Phenolic
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Fixed
Platform Surface
Textured
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lip

Description

Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 1/4 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.