Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 1/4 in L, 18 1/4 in W, 37 6/8 in H, Flat Handle

  • Mfr # RSC6-1836-2-95

  • Zoro # G1943467


product price: $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
37 6/8 in
Overall Length
42 1/4 in
Overall Width
18 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC6-1836-2-95
Zoro #
G1943467
UPC #
714334058131
Country of Origin
Mexico

Dimensions

Overall Height
37 6/8 in
Overall Length
42 1/4 in
Overall Width
18 1/4 in
Shelf Length
63 in
Caster Width
1 1/4 in
Shelf Width
18 1/4 in
Top Shelf Height
37 5/8 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
42 1/4 in x 18 1/4 in x 37 3/4 in
Top Shelf Lip Height
6 in
Bottom Shelf Lip Height
6 in
Shelf LxW
63 in x 18 1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
600 lb
Caster Wheel Type
Tread on Core
Assembled/Unassembled
Assembled
Gauge
14 ga
Finish
Powder Coated
Distance Between Shelves
18 1/4 in
Power Indicator
No
Includes Electrical Outlets
No
Caster Frame Material
Iron
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Shelf Adjustability
Fixed
Platform Surface
Textured
Caster Core Material
Polyurethane
Lip Style
4-Sided Lip
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 1/4 in, Shelf Length 63 in, Shelf Width 18 1/4 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.