Cart, Steel, 1,500 lb Load Capacity, 2 Shelves, 66 1/4 in L, 30 1/4 in W, 45 1/4 in H, Flat Handle

  • Mfr # RSCR-3060-95

  • Zoro # G1943169


product price:  $897.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/4 in
Overall Length
66 1/4 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCR-3060-95
Zoro #
G1943169
UPC #
714334012454
Country of Origin
Mexico

Dimensions

Overall Height
45 1/4 in
Overall Length
66 1/4 in
Overall Width
30 1/4 in
Shelf Width
30 1/4 in
Shelf Length
60 in
Caster Wheel Dia.
8 in
Caster Width
2 3/4 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
66 1/4 in x 30 1/4 in x 45 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Caster Wheel Type
Pneumatic
Capacity per Shelf
750 lb
Assembled/Unassembled
Assembled
Distance Between Shelves
26 3/4 in
Finish
Powder Coated
Caster Frame Material
Iron
Platform Surface
Textured
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Pneumatic Rubber
Lip Style
4-Sided Lip
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard

Description

Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/4 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 30 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.