Shop DURHAM MFG

Steel, Compartment Drawer, 9 7/8 in D x 2 1/8 in H x 13 5/8 in W

  • Mfr # 211-95-D937
  • Zoro # G2308442

product price: 
$
26.35
/ea

Key Features

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Number of Compartments
12
Compartment HxWxD
2 in x 4 1/4 in x 2 3/16 in
Color
Gray
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
211-95-D937
Zoro #
G2308442
UPC #
714334015400
Country of Origin
United States

Dimensions

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
2 in x 4 1/4 in x 2 3/16 in
Drawer Depth
9 1/4 in
Drawer Height
2 in
Overall Depth
9 7/8 in
Overall Height
2 1/8 in
Overall Width
13 5/8 in
Drawer Width
13 3/8 in
Compartment Height
2 1/8 in
Compartment Depth
2 3/16 in
Compartment Width
4 1/4 in

Details

Item
Compartment Drawer
Number of Compartments
12
Color
Gray
Material
Steel
Load Capacity
40 lb
For Use With
Mfr No. 306, 307, 308; Grainger No. 2W431, 5W880, 5W881, 5W882, 5W883
Finish
Powder Coated
Includes
Handle
Number of Dividers
0
Bin Color
Gray
Item - Compartmented Drawers and Inserts
Compartment Drawer
Compatible Manufacturer Model Number
306, 307, 308
Removable Dividers
No
Adjustable Dividers
No
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Hinge Type
Piano
Compartments per Drawer
12
Includes Handle
Yes
Number of Removable Dividers
0
Product Type
Compartmented Box
Shell Material
Steel

Description

Compartment Drawer, Adjustable Dividers No, Compartment Depth 2 3/16 in, Compartment Height 2 1/8 in, Compartment Width 4 1/4 in, Compatible Manufacturer Model Number 306, 307, 308, Divider Adjustment Increments Not Applicable, Number of Compartments 12, Number of Dividers 0, Overall Depth 9 7/8 in, Overall Height 2 1/8 in, Overall Width 13 5/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD 2 in x 4 1/4 in x 2 3/16 in, Finish Powder Coated, Hinge Type Piano

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.