Shop PLANO
See all product information
Create Account
ProLatch StowAway Organizer 13 Fixed Compartment Box, 14W x 9-1/8D x 2H
- Mfr # 2371304
- Zoro # G308619840
product price:Â
$
33.69
/ea
Sold in multiples of 2 for
$67.38
Key Features
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear
Overall Depth
9/1/2008
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2371304
- Zoro #
- G308619840
- UPC #
- 24099371346
- Country of Origin
- United States
Dimensions
- Overall Depth
- 9/1/2008
- Overall Height
- 2 in
- Overall Width
- 14 in
Details
- Item
- Compartment Box
- Material
- Polypropylene
- Latch Type
- Single-sided
- Cabinet Color
- Clear
Description
A clear impact-resistant organizer with secure latches, ideal for transporting or storing small parts, tools and accessories.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.