Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 60 in L

  • Mfr # IC24481DRPS8SPN95

  • Zoro # G9806991


product price:  $691.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
60 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC24481DRPS8SPN95
Zoro #
G9806991
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 1/2 in
Overall Length
60 in
Overall Width
30 1/2 in
Drawer Width
14-3/4 in
Shelf Length
48 in
Lip Height
Flush
Caster Width
2 1/4 in
Overall Depth
54-11/16"
Shelf Width
24 in
Drawer Height
6-5/16 in
Drawer Depth
19-9/16"
Caster Dia.
8 in
Top Shelf Height
34 in
Handle Height
34 in
Overall LxWxH
60 in x 30 1/2 in x 39 1/2 in
Shelf LxW
48 in x 24 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Caster Wheel Width
2 1/4 in
Caster Wheel Dia.
8 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
600 lb
Distance Between Shelves
15 3/8 in
Caster Material
Semi-Pneumatic
Cart Shelf Style
Flush
Includes
Non Marking Bumpers, Wood top shelf
Handle Included
Yes
Finish
Powder Coated
Gauge
14 ga
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
1
Non-Marking
Yes
Utility Cart Item
Instrument Cart with (1) Locking Drawer, (4) Bumper Corners, (1) Power Strip
Electrical Included
Yes
Number of Compartments
0
Type
2 Shelf, Drawer & Powerstrip
Top Material
Steel
Construction
Welded Steel
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
21-5/8"
Power Indicator
No
Shelf Adjustability
Fixed
Includes Electrical Outlets
Yes
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Platform Surface
Vinyl Matting
Method of Construction
Welded
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 60 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 24 in, Includes Non Marking Bumpers, Wood top shelf, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.