Steel Mobile Storage Bin, 24 in D x 49 1/4 in H x 36 in W, 4 Shelves, Gray
- Mfr # MSB6-2036-95
- Zoro # G3338015
product price:Â
$
736.99
/ea
Key Features
Overall Height
49 1/4 in
Overall Width
36 in
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSB6-2036-95
- Zoro #
- G3338015
- UPC #
- 714334013079
- Country of Origin
- Mexico
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2,400 lb
- Item
- Mobile Storage Bin
- Number of Shelves
- 4
- Finish
- Powder Coated
- Gauge
- 14 ga to 18 ga
- Number of Compartments
- 6
- Whole Unit Load Capacity
- 2,400 lb
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 49 1/4 in
- Overall Width
- 36 in
- Width
- 36"
- Overall Depth
- 24 in
- Depth
- 24"
Description
Mobile Storage Bin, Steel, Powder Coated, Gray, Overall Depth 24 in, Overall Height 49 1/4 in, Overall Width 36 in, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Number of Compartments 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.