Truck, Steel, 1,200 lb Load Capacity, 2 Shelves, 51 in L, 24 1/4 in W, 37 1/2 in H, Raised Handle

  • Mfr # LDO-2448-2-ALU-95

  • Zoro # G1942992


product price:  $540.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
51 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDO-2448-2-ALU-95
Zoro #
G1942992
UPC #
714334012171
Country of Origin
Mexico

Dimensions

Overall Height
37 1/2 in
Overall Length
51 in
Overall Width
24 1/4 in
Caster Width
1 1/4 in
Shelf Width
24 1/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
51 in x 24 1/4 in x 37 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Truck
Handle Type
Raised
Number of Shelves
2
Finish
Powder Coated
Caster Wheel Type
Tread on Core
Gauge
14 ga
Distance Between Shelves
16 3/4 in
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Lip Style
4-Sided Lip
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Caster Frame Material
Iron
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Platform Surface
Textured

Description

Truck, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Width 24 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.