Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCR306036ALDFL8MR95

  • Zoro # G2250389


product price: 
$
435.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR306036ALDFL8MR95
Zoro #
G2250389
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Mold-On Rubber
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Assembled/Unassembled
Assembled
Gauge
14 ga
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Handle Included
Yes
Finish
Powder Coated
Distance Between Shelves
19 in
Capacity per Shelf
1,200 lb
Includes
Floor Lock to Stop Unwanted Movement
Utility Cart Shelf Style
Flush
Caster Material
Mold on Rubber
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Type
Flush Shelves
Distance Between Top and Middle Shelf
19-3/8"
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Platform Surface
Smooth
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Lip Style
Flush
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 19 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews