Cart, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/4 in L, 24 1/4 in W, 45 1/4 in H, Flat Handle
- Mfr # RSCR-2448-95
- Zoro # G1943710
product price:Â
$
794.99
/ea
Key Features
Overall Height
45 1/4 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSCR-2448-95
- Zoro #
- G1943710
- UPC #
- 714334012423
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 45 1/4 in
- Overall Length
- 54 1/4 in
- Overall Width
- 24 1/4 in
- Caster Wheel Dia.
- 8 in
- Caster Wheel Width
- 2 3/4 in
- Shelf Length
- 48 in
- Caster Width
- 2 3/4 in
- Shelf Width
- 24 1/4 in
- Overall LxWxH
- 54 1/4 in x 24 1/4 in x 45 1/4 in
- Top Shelf Lip Height
- 1 1/2 in
- Shelf LxW
- 48 in x 24 1/4 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Wire Rope Length
- 54 in
- Length
- 54 in
Description
Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 24 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.