Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 78 1/2 in L

  • Mfr # HET-367236-2-5K-95

  • Zoro # G9826932


product price:  $730.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HET-367236-2-5K-95
Zoro #
G9826932
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Shelf Width
36 in
Shelf Length
72 in
Top Shelf Height
36 in
Caster Dia.
8 in
Handle Height
36 in
Caster Width
2 in
Overall LxWxH
78 3/8 in x 36 3/8 in x 39 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Shelf LxW
72 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Non-Marking
No
Distance Between Shelves
23-1/4 in
Utility Cart Item
Heavy Duty Service Truck
Finish
Powder Coated
Assembled/Unassembled
Assembled
Gauge
12 ga
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
2,500 lb
Utility Cart Shelf Style
Flush
Handle Included
Yes
Cart Shelf Style
Flush
Caster Material
Phenolic
Number of Drawers
0
Number of Compartments
0
Type
Extra Heavy Duty
Construction
Reinforced Shelves Welded To 2" Steel Corner Uprights
Distance Between Top and Middle Shelf
23-1/4"
Caster Wheel Type
Standard
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Includes Electrical Outlets
No
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Lip Style
Flush
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 72 in, Shelf Width 36 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.