Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 52 in L, 36 in H

  • Mfr # RSCE-304848-2-95

  • Zoro # G2115946


product price:  $311.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
52 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSCE-304848-2-95
Zoro #
G2115946
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
52 in
Overall Width
30 1/2 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Handle Height
47 3/4 in
Top Shelf Height
42 in
Shelf Length
48 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
51 7/8 in x 30 1/2 in x 36 in
Shelf LxW
48 in x 30 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Ergonomic
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb
Handle Included
Yes
Finish
Powder Coated
Electrical Included
No
Distance Between Shelves
31 in
Non-Marking
Yes
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Caster Material
Polyurethane
Type
Lip
Number of Compartments
0
Distance Between Top and Middle Shelf
31-1/8"
Number of Drawers
0
Caster Mounting Type
Plate
Caster Brake Type
Side Pedal Brake
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Electrical Outlets
No
Power Indicator
No
Method of Construction
Welded
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Shelf Adjustability
Fixed

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 31 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 47 3/4 in, Top Shelf Height 42 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products