Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSC-2448-2-95

  • Zoro # G2149351


product price:  $317.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSC-2448-2-95
Zoro #
G2149351
UPC #
714334024051
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Top Shelf Height
37 5/8 in
Shelf Width
24 in
Caster Width
1 1/4 in
Shelf Length
48 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Handle Height
37 5/8 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 38 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Includes
Tubular Push Handle
Distance Between Shelves
26-3/4 in
Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Caster Material
Polyurethane
Finish
Powder Coated
Non-Marking
No
Handle Included
Yes
Electrical Included
No
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Shelf Stock Cart
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
26-3/4"
Number of Drawers
0
Number of Compartments
0
Construction
Welded
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster Mounting Type
Plate
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 24 in, Includes Tubular Push Handle, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.