Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 54 1/2 in L

  • Mfr # RSC-1836-3-95

  • Zoro # G2149275


product price:  $294.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSC-1836-3-95
Zoro #
G2149275
UPC #
714334057950
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Shelf Length
36 in
Top Shelf Height
37 5/8 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Shelf Width
18 in
Caster Width
1 1/4 in
Handle Height
37 5/8 in
Shelf LxW
36 in x 18 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 38 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
12 1/2 in
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Electrical Included
No
Includes
Tubular Push Handle
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Caster Material
Polyurethane
Capacity per Shelf
400 lb
Utility Cart Item
3 Shelf Stock Cart
Finish
Powder Coated
Assembled/Unassembled
Assembled
Non-Marking
No
Number of Drawers
0
Construction
Welded
Distance Between Top and Middle Shelf
12 1/2 in
Number of Compartments
0
Distance Between Middle and Bottom Shelf
12 1/2 in
Method of Construction
Welded
Includes Electrical Outlets
No
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel Type
Standard
Shelf Adjustability
Fixed

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 13 in, Shelf Length 36 in, Shelf Width 18 in, Includes Tubular Push Handle, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.