Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 4 Shelves, 52 in L, 34 in H

  • Mfr # RSC-2448-4-3K-95

  • Zoro # G2149169


product price:  $614.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
52 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSC-2448-4-3K-95
Zoro #
G2149169
UPC #
714334013543
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Overall Length
52 in
Overall Width
24 1/4 in
Shelf Width
24 in
Top Shelf Height
60 in
Lip Height
1-1/2 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
48 in
Handle Height
42 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
6 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 60 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Utility Cart Item
4 Shelf Stock Cart
Construction
Welded Steel
Non-Marking
No
Includes
Tubular Push Handle
Utility Cart Shelf Style
Lipped
Gauge
14 ga
Caster Material
Phenolic
Handle Included
Yes
Finish
Powder Coated
Distance Between Shelves
14-3/4 in
Assembled/Unassembled
Assembled
Caster Type
(2) Swivel, (2) Rigid
Capacity per Shelf
750 lb
Electrical Included
No
Distance Between Top and Middle Shelf
14-3/4"
Number of Drawers
0
Distance Between Middle and Bottom Shelf
14-3/4"
Number of Compartments
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel Type
Standard

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 42 1/2 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.