Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Trailer, 2000lb, 48in x 24in

  • Mfr # 5WT-2448-12MR-95

  • Zoro # G4306158


product price: $629.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/8 in
Overall Length
50 1/4 in
Overall Width
24 in
Frame Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WT-2448-12MR-95
Zoro #
G4306158
UPC #
714334037488
Country of Origin
Mexico

Dimensions

Overall Height
43 1/8 in
Overall Length
50 1/4 in
Overall Width
24 in
Deck LxWxH
48 inx24 inx18-1/4 in
Caster Wheel Dia.
12 in
Deck Width
24 in
Deck Length
48 in
Deck Height
18 1/4 in
Caster Wheel Width
2-1/2"
Caster Width
2-1/2 in
Wheel Diameter
12 in
Handle Length
34 1/2 in
Axle-Mounted Wheel Dia.
12 in
Wheel Dia.
12 in

Details

Frame Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Wagon Truck with Flush Metal Deck
Wheel Type
Solid
Handle Type
Removable T-Shaped
Finish
Powder Coated
Assembled/Unassembled
Assembled
Deck Material
Steel
Gauge
12
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Number of Caster Wheels
4
Caster/Wheel Configuration
(4) Axle-Mounted
Wheel/Tread Material
Rubber
Frame Gauge
14 ga
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Axle-Mounted Wheel/Tread Material
Mold-on rubber
Lip Style
Flush
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Truck Style
Standard
Deck Finish/Coating
Powder Coated
Handle Grip Material
Rubber
Axle-Mounted Wheel Type
Standard
Deck Gauge
14 ga

Description

Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type Removable T-Shaped, Handle Grip Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.