Storage Cabinet, 36 in H, 48 1/4 in W, 24 1/4 in D, Swing, Padlockeable, 2 Shelves

  • Mfr # HDC-244836-2S95
  • Zoro # G616066022
product price: 
$
757.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Super Duty
Load Capacity per Shelf
1,200 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDC-244836-2S95
Zoro #
G616066022
UPC #
714334087247
Country of Origin
Mexico
Duty Rating
Super Duty
Load Capacity per Shelf
1,200 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Body Panel Type
Solid
Number of Doors
2
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Mobility
Stationary
Base Type
Frame
Door Handle Type
Swing
Shelf Material
Steel
Method of Construction
Welded
Shelf Adjustment Increments
2 1/4 in
Includes Mounting Hardware
No
Overall Load Capacity
2,400 lb
Includes Keys
No
Cabinet Storage Components
Shelves
Includes Hanging Rod
No
Number of Keys
0
Door Opening
180 Degrees
Side Handle
No
Cabinet Color
Gray
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Series
HDC's

Dimensions

Overall Height
36 in
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Shelf WxD
20 7/8 in x 45 15/16 in
Maximum Shackle Diameter
5/8 in
Door Material Thickness
12 ga
Shelf Depth
20 7/8 in
Shelf Width
20 7/8 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 36 in, Overall Width 48 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.