Storage Cabinet, 48 in H, 36 1/4 in W, 24 1/4 in D, Swing, Padlockeable, 2 Shelves

  • Mfr # 3504-95

  • Zoro # G116066034


product price:  $669.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Door Type
Recessed, Solid
Lock Type
Padlockeable
Number of Shelves
2
Cabinet Material
Steel
Duty Rating
Extra-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3504-95
Zoro #
G116066034
UPC #
714334087216
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/4 in
Shelf Material Thickness
14 ga
Panel Material Thickness
14 ga
Overall Height
48 in
Overall Width
36 1/4 in
Door Material Thickness
14 ga
Leg Height
6 in
Shelf Width
20 7/8 in
Shelf Depth
20 7/8 in
Maximum Shackle Diameter
5/8 in
Shelf WxD
20 7/8 in x 33 15/16 in
Leg Material Thickness
12 ga

Details

Door Type
Recessed, Solid
Lock Type
Padlockeable
Number of Shelves
2
Cabinet Material
Steel
Duty Rating
Extra-Heavy Duty
Base Type
Legs
Number of Doors
2
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Item
Storage Cabinet
Body Panel Type
Solid
Mobility
Stationary
Shelf Material
Steel
Shelf Adjustment Increments
2 1/4 in
Door Locking Points
3
Shelf Adjustability
Adjustable
Load Capacity per Shelf
1,900 lb
Method of Construction
Welded
Includes Keys
No
For Use Indoors/Outdoors
No
Includes Mounting Hardware
No
Number of Keys
0
Includes Hanging Rod
No
Frame Assembled
Assembled
Door Opening
180 Degrees
Overall Load Capacity
3,800 lb
Cabinet Color
Gray
Series
3000's
Side Handle
No
Cabinet Storage Components
Shelves

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 48 in, Overall Width 36 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products