Storage Cabinet, 66 in H, 72 1/4 in W, 36 1/4 in D, Swing, Padlockeable, 4 Shelves

  • Mfr # HDC-367266-4S95

  • Zoro # G516065750


product price:  $2,363.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Super Duty
Load Capacity per Shelf
1,525 lb
Door Type
Solid, Recessed
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDC-367266-4S95
Zoro #
G516065750
UPC #
714334087155
Country of Origin
Mexico

Dimensions

Overall Height
66 in
Overall Depth
36-1/4 in
Overall Width
72-1/4 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Maximum Shackle Diameter
5/8 in
Shelf WxD
32 7/8 in x 69 15/16 in
Leg Material Thickness
12 ga
Leg Height
6 in
Door Material Thickness
12 ga
Shelf Width
32 7/8 in
Shelf Depth
32 7/8 in

Details

Duty Rating
Super Duty
Load Capacity per Shelf
1,525 lb
Door Type
Solid, Recessed
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Method of Construction
Welded
Base Type
Legs
Shelf Material
Steel
Number of Doors
2
Mobility
Stationary
Shelf Adjustment Increments
2 1/4 in
Body Panel Type
Solid
Number of Keys
0
Cabinet Color
Gray
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Includes Keys
No
Includes Hanging Rod
No
Series
HDC's
Door Opening
180 Degrees
Includes Mounting Hardware
No
Side Handle
No
For Use Indoors/Outdoors
No
Overall Load Capacity
6,100 lb

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,525 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 36 1/4 in, Overall Height 66 in, Overall Width 72 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.