Storage Cabinet, 78 in H, 48 1/4 in W, 24 1/4 in D, Swing, Electronic Keypad, 4 Shelves

  • Mfr # HDCPL-244878-4S-95

  • Zoro # G116065990


product price:  $2,396.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,200 lb
Overall Height
78 in
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCPL-244878-4S-95
Zoro #
G116065990
UPC #
714334081054
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Maximum Shackle Diameter
5/8 in
Shelf WxD
20 7/8 in x 45 15/16 in
Leg Height
6 in
Door Material Thickness
12 ga
Shelf Width
20 7/8 in
Leg Material Thickness
12 ga
Shelf Depth
20 7/8 in

Details

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,200 lb
Cabinet Material
Steel
Number of Shelves
4
Door Handle Type
Swing
Lock Type
Electronic Keypad
Body Panel Type
Solid
Item
Cabinet
Cabinet Finish
Textured
Door Type
Recessed, Solid
Base Type
Legs
Door Locking Points
3
Shelf Material
Steel
Shelf Adjustability
Adjustable
Shelf Adjustment Increments
2 1/4 in
Method of Construction
Welded
Mobility
Stationary
Number of Doors
2
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Series
HDCPL's
Frame Assembled
Assembled
Includes Keys
No
Includes Hanging Rod
No
Audit Trail Storage
200 Maximum Records
Overall Load Capacity
4,800 lb
Side Handle
No
Door Opening
180 Degrees
Includes Mounting Hardware
No
Number of Keys
0
Cabinet Color
Gray
Shelf Capacity
8250 Lb
Includes
2 Doors, 4 Adj Shelves, padlockable handle, 3 locking points, Electronic Lock
Color
Gray

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 1/4 in, Overall Height 78 in, Overall Width 48 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.