Storage Cabinet, 78 in H, 48 1/4 in W, 30 1/4 in D, Swing, Padlockeable, 4 Shelves

  • Mfr # HDC-304878-4S95

  • Zoro # G216065708


product price:  $1,824.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Duty Rating
Super Duty
Load Capacity per Shelf
1,200 lb
Lock Type
Padlockeable
Overall Depth
30 1/4 in
Overall Width
48 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC-304878-4S95
Zoro #
G216065708
UPC #
714334085076
Country of Origin
Mexico

Dimensions

Overall Depth
30 1/4 in
Overall Width
48 1/4 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Overall Height
78 in
Shelf Depth
20 7/8 in
Leg Material Thickness
12 ga
Maximum Shackle Diameter
5/8 in
Shelf Width
20 7/8 in
Door Material Thickness
12 ga
Leg Height
6 in
Shelf WxD
20 7/8 in x 45 15/16 in

Details

Duty Rating
Super Duty
Load Capacity per Shelf
1,200 lb
Lock Type
Padlockeable
Number of Shelves
4
Item
Cabinet
Cabinet Material
Steel
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Method of Construction
Welded
Shelf Material
Steel
Shelf Adjustment Increments
2 1/4 in
Cabinet Finish
Textured
Door Type
Recessed, Solid
Mobility
Stationary
Door Locking Points
3
Base Type
Legs
Number of Doors
2
Frame Assembled
Assembled
Side Handle
No
Series
HDC's
Cabinet Storage Components
Shelves
Includes Mounting Hardware
No
Includes Keys
No
Overall Load Capacity
4,800 lb
Door Opening
180 Degrees
Number of Keys
0
For Use Indoors/Outdoors
No
Includes Hanging Rod
No
Cabinet Color
Gray
Color
Gray
Includes
2 Doors, 4 Adj Shelves, padlockable handle, 3 locking points
Shelf Capacity
5000 Lb

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 30 1/4 in, Overall Height 78 in, Overall Width 48 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.