Storage Cabinet, 78 in H, 60 1/4 in W, 30 1/4 in D, Swing, Padlockeable, 4 Shelves

  • Mfr # HDC-306078-4S95

  • Zoro # G616065803


product price:  $2,187.99
/ea
Additional $880.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Super Duty
Load Capacity per Shelf
1,650 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC-306078-4S95
Zoro #
G616065803
UPC #
714334085083
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
30 1/4 in
Overall Width
60 1/4 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Leg Material Thickness
12 ga
Maximum Shackle Diameter
5/8 in
Door Material Thickness
12 ga
Shelf Width
20 7/8 in
Leg Height
6 in
Shelf WxD
20 7/8 in x 57 15/16 in
Shelf Depth
20 7/8 in

Details

Duty Rating
Super Duty
Load Capacity per Shelf
1,650 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
4
Item
Cabinet
Cabinet Material
Steel
Shelf Material
Steel
Method of Construction
Welded
Cabinet Finish
Textured
Number of Doors
2
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Base Type
Legs
Shelf Adjustment Increments
2 1/4 in
Door Handle Type
Swing
Mobility
Stationary
Door Opening
180 Degrees
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Includes Keys
No
Includes Mounting Hardware
No
Side Handle
No
Series
HDC's
Cabinet Color
Gray
Number of Keys
0
Overall Load Capacity
6,600 lb
For Use Indoors/Outdoors
No
Includes Hanging Rod
No
Includes
2 Doors, 4 Adj Shelves, padlockable handle, 3 locking points
Shelf Capacity
8250 Lb
Color
Gray

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 30 1/4 in, Overall Height 78 in, Overall Width 60 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.