Zoro Homepage

Storage Cabinet Shelf, 36x24

  • Mfr # FDC-SH-3624-95

  • Zoro # G8329526


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Number of Shelves
1
Overall Depth
21 3/8 in
Overall Width
35 3/4 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-SH-3624-95
Zoro #
G8329526
UPC #
714334054997
Country of Origin
Mexico

Dimensions

Overall Depth
21 3/8 in
Overall Width
35 3/4 in
Overall Height
1 1/2 in
Material Thickness
14 ga
Length
24 in
Height
1 1/2 in
Width
36 in
Overall Cabinet Height
1-1/2"
Overall Cabinet Width
35-1/2"

Details

Load Capacity
1,000 lb
Number of Shelves
1
Finish
Powder Coated
Color
Gray
Material
Steel
Compatible Manufacturer Model Number
2500-4S-95, 2501-4S-95, 2503-2S-95, 3500-95, 3501-4S-95, 3501-95, 3501-BDLP-102-3S-95, 3501-DLP-60DR11-96-2S-95, 3501-DLP-72/40B-96-95, 3501-DLP-PB-96-2S-95, 3501584RDR-95, 3503-95, 3951-3S-95, 3953-4S-95, EMDC-362442-95, EMDC-362472-95, EMDC-362484-95, EMDC-362484-HDL-95
Item
Storage Cabinet Shelf
For Use With
Mfr. Nos. 16D681, 16D680, 16D679, 3NYN1, 3NYL6, 1UBK1, 3NYL7, 3NYL8, 2NYL9, 3PAR9, 3PAT1, 3NYP1, 3NYL5, 3NYK1, 3NYK2, 3NYK4, 3NYK5, 3NYK6, 3NYK8
Cabinet Style
Specialty
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Gray
Gauge
14 ga.
Compatible Product Type
Storage Cabinets
Product Type
Shelf

Description

Storage Cabinet Shelf, Color Gray, Load Capacity 1,000 lb, Number of Shelves 1, Overall Depth 21 3/8 in, Overall Width 35 3/4 in, Product Type Shelf, Compatible Manufacturer Model Number 2500-4S-95, 2501-4S-95, 2503-2S-95, 3500-95, 3501-4S-95, 3501-95, 3501-BDLP-102-3S-95, 3501-DLP-60DR11-96-2S-95, 3501-DLP-72/40B-96-95, 3501-DLP-PB-96-2S-95, 3501584RDR-95, 3503-95, 3951-3S-95, 3953-4S-95, EMDC-362442-95, EMDC-362472-95, EMDC-362484-95, EMDC-362484-HDL-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.