Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins

  • Mfr # HDC36-102-3S1795

  • Zoro # G1811218


product price:  $1,822.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-102-3S1795
Zoro #
G1811218
UPC #
714334020107
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(48) 4 in, (6) 8 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Shelf Depth
15 7/8 in
Shelf Width
34 in
Shelf WxD
33.9375 in x 15.875 in
Panel Material Thickness
12 ga
Bin HxWxD
(48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 5 in x 7 in

Details

Duty Rating
Super Duty
Number of Bins
102
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bins per Cabinet
6
Bin Cabinet Style
Louvered Panel/Shelving
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
3
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Locking Points
3 Points
Cabinet Shelf Capacity
1,900 lb
Item - Bin Cabinets
Bin Cabinet
Bins per Door
96
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
102
Door Type
Flush
Material
Steel
Number of Door Shelves
0
Bin Material
Polypropylene
Method of Construction
Welded
Material - Cabinets
Steel
Bin Cabinet Door Style
Louvered Panel
Cabinet Handle Style
Swing
Cabinet Type
Industrial
Assembled/Unassembled
Assembled
Gauge
12
Total Number of Door Bins
96
Finish
Powder Coated
Total Number of Shelves
3
Lock Type
3 pt. Padlock
Total Number of Drawers
0
Bin Color
Red
Cabinet Color
Gray
Number of Cabinet Bins
6
Base Type
Legs
Mobility
Stationary
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Shelf Adjustability
(3) Adjustable
Frame Assembled
Assembled
Number of Door Bins
96
Load Capacity per Shelf
1,900 lb

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 5 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, Bin Height 3 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.