Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins

  • Mfr # HDC36-102-3S95

  • Zoro # G1811209


product price:  $1,822.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC36-102-3S95
Zoro #
G1811209
UPC #
714334006507
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(48) 4 in, (48) 4 in, (6) 8 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Width of Cabinet
36 in
Leg Height
6 in
Height of Cabinet
78 in
Bin HxWxD
(48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 5 in x 7 in
Shelf WxD
33.9375 in x 15.875 in
Shelf Width
34 in
Panel Material Thickness
12 ga
Shelf Depth
15 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
102
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Number of Cabinet Shelves
3
Method of Construction
Welded
Total Number of Door Bins
96
Item - Bin Cabinets
Bin Cabinet
Bins per Cabinet
6
Assembled/Unassembled
Assembled
Material
Steel
Finish - Cabinets
Powder Coated
Mobile/Stationary
Stationary
Lock Type
3 pt. Padlock
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Heavy Duty
Door Type
Flush
Total Number of Shelves
3
Cabinet Handle Style
Swing
Cabinet Shelf Capacity
1,900 lb
Gauge
12
Total Number of Drawers
0
Cabinet Type
Industrial
Bins per Door
96
Locking Points
3 Points
Cabinet Locking Mechanism
Padlock Hasp
Material - Cabinets
Steel
Bin Material
Polypropylene
Locking Cabinet
Yes
Bin Color
Yellow
Total Number of Bins
102
Number of Door Shelves
0
Finish
Powder Coated
Bin Cabinet Door Style
Louvered Panel
Cabinet Color
Gray
Base Type
Legs
Mobility
Stationary
Shelf Adjustability
(3) Adjustable
Cabinet Material
Steel
Cabinet Storage Components
Bins
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Number of Cabinet Bins
6
Number of Door Bins
96
Load Capacity per Shelf
1,900 lb

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 5 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.