Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 108 Bins

  • Mfr # HDC36-108-3S95

  • Zoro # G1829068


product price: $1,580.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-108-3S95
Zoro #
G1829068
UPC #
714334019781
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (96) 7 in
Bin Height
(12) 7 in, (96) 3 in
Bin Width
(12) 8 in, (96) 4 in
Small Door Bin H x W x D
3" x 4" x 7"
Width of Cabinet
36 in
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
7" x 8" x 15"
Depth of Cabinet
24 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Panel Material Thickness
12 ga
Shelf Width
39 in
Shelf WxD
38 15 /16 in x 15.875 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in
Shelf Depth
15 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
108
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Bin Color
Yellow
Cabinet Locking Mechanism
Padlock Hasp
Bin Material
Polypropylene
Method of Construction
Welded
Bins per Cabinet
12
Mobile/Stationary
Stationary
Cabinet Handle Style
Swing
Total Number of Door Bins
96
Item - Bin Cabinets
Bin Cabinet
Total Number of Bins
108
Number of Cabinet Shelves
3
Finish
Powder Coated
Door Type
Flush
Material - Cabinets
Steel
Number of Door Shelves
0
Locking Cabinet
Yes
Lock Type
3 pt. Pad Lockable Handle
Total Number of Drawers
0
Material
Steel
Gauge
12
Assembled/Unassembled
Assembled
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Total Number of Shelves
3
Cabinet Type
Bins/Shelves
Cabinet Strength Rating
Heavy Duty
Cabinet Shelf Capacity
1,900 lb
Bins per Door
96
Bin Cabinet Door Style
Louvered Panel
Cabinet Color
Gray
Shelf Adjustability
(3) Adjustable
Number of Door Bins
96
Load Capacity per Shelf
1,900 lb
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Cabinet Bins
12
Frame Assembled
Assembled
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 108, Number of Cabinet Bins 12, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.