Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins

  • Mfr # HDC36-126-1795

  • Zoro # G2200305


product price:  $1,756.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-126-1795
Zoro #
G2200305
UPC #
714334020138
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 11 in, (12) 15 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (48) 4 in, (48) 4 in, (6) 16 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Depth of Cabinet
24 in
Leg Height
6 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
12 ga
Leg Material Thickness
0.1875 in

Details

Duty Rating
Super Duty
Number of Bins
126
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Material
Steel
Bin Cabinet Door Style
Louvered Panel
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Bins per Door
96
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Red
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
126
Locking Cabinet
Yes
Locking Points
3 Points
Method of Construction
Welded
Mobile/Stationary
Stationary
Cabinet Type
Industrial
Gauge
12
Total Number of Door Bins
96
Total Number of Shelves
0
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel
Bin Material
Polypropylene
Bins per Cabinet
30
Number of Door Shelves
0
Door Type
Flush
Cabinet Locking Mechanism
Padlock Hasp
Lock Type
3 pt. Padlock
Cabinet Color
Gray
Base Type
Legs
Cabinet Finish
Powder Coated
Mobility
Stationary
Frame Assembled
Assembled
Number of Door Bins
96
Number of Cabinet Bins
30
Bin Louvered Panel Location
Door
Cabinet Material
Steel
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 30, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.